Blind rivet, flat head
Blind rivet flat head aluminium/steel zinc plated
RIV-MHD-ALU/ST-(-/A2K)-(9-11)-6X16
Register now and access more than 15,000 products
- Multi-use blind rivet
![]() | |
Nominal diameter x length (d1 x l1) | 6 x 16 mm |
Min./max. grip range | 9-11 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 1.5 mm |
Shear-fracture load | 3000 N |
Tensile fracture load | 3900 N |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 6.1 mm |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)